Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 36" EXP Alum Propeller Fan W /  1 Way Swivel Yoke 36DA-1-1/21Y-1-EXP-1-1/2 HP 14850 CFM
See all 164 items in product family

Americraft 36" EXP Alum Propeller Fan W / 1 Way Swivel Yoke 36DA-1-1/21Y-1-EXP-1-1/2 HP 14850 CFM

Item #: WBB185365

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,178.00
Product Information
Customer Review
Product Q&A
Accessories
Explosion Proof Aluminum Propeller Fan w/ 1 Way Swivel Yoke - 36"

This 1 Way Swivel Yoke Fan can be mounted to ceilings or beams for efficient cooling. Ideal for outdoor use using a severe duty, explosion proof motor. This direct drive fan is made with all welded steel housing. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Includes a 29-1/2" offset ceiling/wall mount. Meets OSHA specifications. Single phase design. 1 Way Yoke swivels fan back and forth. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES38 (96.52 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • FAN DIAMETER INCHES36 (91.44 cm)
    • RPM1,725
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1-1/2
    • DECIBELS (DBA)88
    • DRIVE TYPEDirect
    • MOTOR TYPEExplosion Proof
    • MOUNT TYPECeiling or Wall
    • TYPEOne-Way
    • DESCRIPTIONAluminum Propeller Fan w/ 1 Way Swivel Yoke
    • BLADE QUANTITY4
    • MODELB185365
    • CFM HIGH14,850
    • CONSTRUCTIONSteel/Aluminum
    • MANUFACTURER'S PART NUMBER36DA-1-1/2L-1-EXP-1Y
    • FAN TYPEHeavy Duty Explosion Proof
    • CFM HIGH RANGE10,000-20,000
    • BLADE TYPEAluminum
    • ASSEMBLYAssembled
    • VOLTS (LOW TO HIGH)115 / 230

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.