Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J&D 20" Portable Ventilation Fan With 20 Feet Ducting VICS20-GLB 1 HP 6500 CFM

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

J&D 20" Portable Ventilation Fan With 20 Feet Ducting VICS20-GLB 1 HP 6500 CFM

Item #: WB607248

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,337.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Portable Ventilation Fans
Lightweight and portable with carry handle. Ventilate and cool manholes, tanks and crawl spaces. Rubber feet minimize noise and vibrations. 115V. Ducting is 2-ply reinforced polyvinyl. Withstands -20° to 180°F. Flame retardant. Features 20" diameter galvanized steel blade fan, powered by a 1 HP motor and includes 20' of lightweight flexible tubing. Heavy gauge aluminum fan housing. Powder coat safety blade guards, 10'L cord, cord wrap and carry handle. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDJ&D Manufacturing
    • CFM HIGH6,500
    • DESCRIPTIONBlower Fan w/ 20' L Ducting
    • FAN DIAMETER INCHES20 (50.8 cm)
    • HORSEPOWER1
    • VOLTAGE115
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.