Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft Manual Starting Switch for 1 Phase 1 HP High Stand Man Coolers SWP-1
See all 264 items in product family

Americraft Manual Starting Switch for 1 Phase 1 HP High Stand Man Coolers SWP-1

Item #: WBB182999

Usually ships in 18 to 21 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 335.95
Product Information
Customer Review
Product Q&A
Manual Starting Switch

This Manual Starting Switch is for use with all Single Phase 1 HP High Stand Man Coolers. Plastic construction.
Note: This is a factory installed option and MUST be purchased on same order as matching fan.

Product Specifications

    • BRANDAmericraft
    • DESCRIPTIONManual Starting Switch
    • MANUFACTURER'S PART NUMBERSWP-1
    • FOR USE WITH1 Phase 1 HP High Stand Man Coolers
    • MODELB182999
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.