Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 60" TEFC Aluminum Propeller Fan With Low Stand 60DALL-7-1/2L-3-TEFC 7-1/2 HP 47000 CFM
See all 264 items in product family

Americraft 60" TEFC Aluminum Propeller Fan With Low Stand 60DALL-7-1/2L-3-TEFC 7-1/2 HP 47000 CFM

Item #: WBB183602

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6,344.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Totally Enclosed Aluminum Propeller Fan w/ Low Stand - 60"
Low stand fan provides high velocity cooling for any environment. This direct drive fan is made with all welded steel housing. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base for stability. Meets OSHA specifications. Three phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES64 (162.56 cm)
    • FAN DIAMETER INCHES60 (152.4 cm)
    • RPM870
    • VOLTAGE230 / 460
    • PHASE3
    • HORSEPOWER7-1/2
    • DECIBELS (DBA)90
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • DESCRIPTIONLow Stand
    • BLADE TYPECast Aluminum
    • ASSEMBLYAssembled
    • CFM HIGH47,000
    • MANUFACTURER'S PART NUMBER60DALL-7-1/2L-3-TEFC
    • MODELB183602
    • BLADE QUANTITY6
    • CONSTRUCTIONSteel Enclosure w/ Aluminum Propellers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.