Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Shown With 6 Blades

Americraft 48" EXP Aluminum Propeller Fan With High Stand 48DAL-10H-3-EXP 10 HP 41000 CFM
See all 141 items in product family

Americraft 48" EXP Aluminum Propeller Fan With High Stand 48DAL-10H-3-EXP 10 HP 41000 CFM

Item #: WBB183507

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 5,561.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Explosion Proof Aluminum Propeller Fan w/ High Standing - 48"

This Explosion Proof Floor Fan provides efficient cooling even in hazardous environments. Direct drive fan is made with all welded steel housing. Non-sparking, one-piece cast aluminum fan propeller blades are enclosed in 1/8" thick front and rear circular wire mesh guards. High stand is made with channel iron frame for strength and includes tubular steel handle. Drum fan allows tilting for vertical airflow adjustment. Non-tipping heavy base for stability. Includes 2 casters for tilt and roll mobility. Meets OSHA specifications; CSA Certified. Three phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES53 (134.62 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • FAN DIAMETER INCHES48 (121.92 cm)
    • CFM HIGH41,000
    • RPM1,140
    • VOLTAGE230 / 460
    • PHASE3
    • DECIBELS (DBA)105
    • DRIVE TYPEDirect
    • MOTOR TYPEExplosion Proof
    • TYPEIndustrial
    • DESCRIPTIONHigh Stand
    • ASSEMBLYAssembled
    • APPROVALUL Listed, CSA Certified, OSHA
    • MODELB183507
    • CONSTRUCTIONSteel/Aluminum
    • BLADE TYPECast Aluminum

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Super Volume

Your review: I now have two of these fans that are used industrially to disperse explosive gasses. When you walk behind this unit while it is running in open air, it is putting out so many CFM, that you can literally feel the vacuum try to pull you into the shroud. This unit MOVES AIR. Great machine!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.