Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 42" Steel Propeller Fan With Low Stand 42DSL-5L-3-TEFC 5 HP 25500 CFM
See all 264 items in product family

Americraft 42" Steel Propeller Fan With Low Stand 42DSL-5L-3-TEFC 5 HP 25500 CFM

Item #: WBB183666

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,659.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Steel Propeller Fan w/ Low Stand - 42"
Low stand cooling fans feature a wide base that stays close to the floor for efficient cooling without tipping over. These direct drive fans are made with all welded steel housing. Heavy duty steel fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base for stability. Meets OSHA specifications. Three phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES45-1/2 (115.57 cm)
    • FAN DIAMETER INCHES42 (106.68 cm)
    • RPM1,140
    • VOLTAGE230 / 460
    • PHASE3
    • HORSEPOWER5
    • DECIBELS (DBA)86
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • TYPEIndustrial
    • DESCRIPTIONLow Stand
    • CONSTRUCTIONSteel
    • MANUFACTURER'S PART NUMBER42DSL-5L-3-TEFC
    • MODELB183666
    • APPROVALOSHA
    • BLADE TYPESteel
    • BLADE QUANTITY4
    • CFM HIGH25,500
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.