Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 42" Steel Propeller Fan With High Stand 42DSL-7-1/2H-3-TEFC 7-1/2 HP 28600 CFM
See all 264 items in product family

Americraft 42" Steel Propeller Fan With High Stand 42DSL-7-1/2H-3-TEFC 7-1/2 HP 28600 CFM

Item #: WBB183740

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,490.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Steel Propeller Fan w/ High Stand - 42"

This Industrial Floor Fan provide efficient cooling where you need it. Direct drive fan is made with all welded steel housing. Heavy duty steel fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. High stand is made with channel iron frame for strength and includes tubular steel handle. Drum fan allows tilting for vertical airflow adjustment. Non-tipping heavy base for stability. Includes 2 casters for tilt and roll mobility. Meets OSHA specifications; CSA Certified. Three phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES47 (119.38 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES63 (160.02 cm)
    • FAN DIAMETER INCHES42 (106.68 cm)
    • CFM HIGH28,600
    • RPM1,140
    • VOLTAGE230 / 460
    • PHASE3
    • HORSEPOWER7-1/2
    • DECIBELS (DBA)88
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • TYPEIndustrial
    • DESCRIPTIONHigh Stand
    • ASSEMBLYAssembled
    • BLADE QUANTITY4
    • APPROVALCSA Certified, OSHA
    • MODELB183740
    • CONSTRUCTIONSteel
    • MANUFACTURER'S PART NUMBER42DSL-7-1/2H-3-TEFC
    • BLADE TYPESteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.