J&D 36" Black Poly Chiller Drum Fan With Bracket VPRF363 1/2 HP 9770 CFM
See all 3 items in product family

J&D 36" Black Poly Chiller Drum Fan With Bracket VPRF363 1/2 HP 9770 CFM

Item #: WB968673

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 742.00
Product Information
Customer Review
Product Q&A
Accessories
BLACK POLY CHILLER DRUM FANS
36" Fan with Bracket - 3 Phase
One-piece polyethylene venturi housing for easy maintenance and superior performance. Heavy-duty blade and motor mount is attached to multi-adjustment bracket for tilt and lock fan angle adjustments. Safety wire guards enclose ½ HP direct drive motor. Powder coat finished bracket, motor mount and wire guards. Motor features enclosed ball bearing with automatic thermal overload protection. Ready for hard wire installation. Features include 1-speed with 3 galvanized steel blades. Meets OSHA standards. Motor is UL & cUL Listed. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDJ&D Manufacturing
    • LENGTH INCHES44 (111.76 cm)
    • WIDTH INCHES43 (109.22 cm)
    • HEIGHT INCHES22 (55.88 cm)
    • FAN DIAMETER INCHES36 (91.44 cm)
    • CFM HIGH9,770
    • WEIGHT LBS91 (41.36 kg)
    • VOLTAGE230 / 460
    • PHASE3
    • HORSEPOWER1/2
    • DRIVE TYPEDirect
    • DESCRIPTIONPoly Chiller Drum Fan
    • AMPS2.6
    • MODEL968673
    • MANUFACTURER'S PART NUMBERVPRF363
    • APPROVALUL & cUL Listed
    • POWER CORD TYPENot Included
    • ASSEMBLYAssembled
    • COLOR FINISHBlack