Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Continental Fan AIB36-3 Tube Axial Fan Belt Drive Three Phase 20000 CFM 3 HP
See all 28 items in product family

Continental Fan AIB36-3 Tube Axial Fan Belt Drive Three Phase 20000 CFM 3 HP

Item #: WBB177912

Usually ships in 23 to 26 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,392.00
Product Information
Customer Review
Product Q&A
Accessories
IN-LINE TUBE AXIAL FANS

36" Diameter Belt Drive Fan - 3 HP Three Phase Motor
These axial fans help boost in-line ducting and aid in ventilation to remove fumes, dust or smoke from environment. Axial fans are made with spark resistant, cast aluminum airfoil axial impeller. Heavy duty welded steel drum housing with welded angle ring flanges offers aerodynamically efficient performance. TEFC industrial duty motor powers adjustable pitch fan blades. Tube axial fans are mountable in ductwork in any position. Belt Drive Fans feature V-belt driven motor that is mounted outside of airstream to provide low-speed operation. Made using cast iron fan sheaves and oil and heat resistant fan belts. Steel fan shaft is sealed with self-aligning pillow block ball bearings for low maintenance. Tested to ANSI/AMCA standards. Conforms to NEMA standards. Gray enamel finish. Horsepower rating based upon maximum speed/load. For commercial use only.

Product Specifications

    • BOLT CIRCLE INCHES37.9 (96.27 cm)
    • BRANDContinental Fan
    • CFM HIGH20,000
    • CFM LOW4,500
    • COLORGray
    • CONSTRUCTIONSteel
    • DESCRIPTIONTube Axial Fan
    • DIAMETER INCHES39 (99.06 cm)
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES36 (91.44 cm)
    • HERTZ (HZ)60
    • HORSEPOWER3
    • IMPELLER CONSTRUCTIONCast Aluminum
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERAIB36-3
    • MOTOR ENCLOSURETotally Enclosed
    • PHASE3
    • RPM HIGH968
    • TYPECommercial
    • VOLTAGE230 / 460
    • WIDTH INCHES18 (45.72 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.