Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18" Explosion Proof Dry Environment Duct Fan - 3 Phase 1-1/2 HP
See all 71 items in product family

18" Explosion Proof Dry Environment Duct Fan - 3 Phase 1-1/2 HP

Item #: WBB182037

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,082.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Explosion Proof Dry Environment Duct Fan - 18"

This Duct Fan features an explosion proof motor that's ideal for extreme hazardous environments. Provides positive elimination of smoke, fumes and vapors through duct work. Great for spray paint booths and other hazardous locations. This exhaust fan can be used in dry environments with temperatures less than 180°F. Fan blades are made of non-sparking cast aluminum. Housing is made of heavy gauge steel with angle iron flanges welded around the diameter for superior strength. Features 2 sealed industrial grade ball bearings mounted in cast aluminum, one-piece enclosed housing for long life. Angle iron flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Drum housing features an air tight cylinder to protect belts, sheaves and bearings from contaminated air. Adjustable motor base provides proper belt tension. Cast steel and turned steel sheaves. Three phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

    • DEPTH INCHES12 (30.48 cm)
    • ASSEMBLYAssembled
    • DECIBELS (DBA)80
    • VOLTAGE230 / 460
    • BLADE QUANTITY6
    • HEIGHT INCHES20 (50.8 cm)
    • BRANDAmericraft
    • RPM HIGH1,990
    • FAN DIAMETER INCHES18 (45.72 cm)
    • PHASE3
    • CFM HIGH5,350
    • DRIVE TYPEBelt Drive
    • DESCRIPTIONDry Environment Duct Fan
    • CONSTRUCTIONSteel Enclosure w/ Aluminum Propellers
    • MANUFACTURER PART NUMBERB18-1 1/2-3-EXP
    • WIDTH INCHES20 (50.8 cm)
    • BOLT CIRCLE INCHES19-1/8 (48.58 cm)
    • HORSEPOWER1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.