Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Continental Fan CDD-30-11 Centrifugal Downblast Fan 1326 CFM
See all 6 items in product family

Continental Fan CDD-30-11 Centrifugal Downblast Fan 1326 CFM

Item #: WBB177920

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 899.00
Product Information
Customer Review
Product Q&A
Accessories
Centifugal Downblast Fan

This downblast fan features backward inclined, non-overloading centrifugal wheels. Suitable for roof or wall mounting. Spun aluminum housing for weather resistant durability. Includes birdscreen, totally enclosed, permanently lubricated, ball bearing motor and a disconnect switch, rated for 110 degrees F. 115V Single Phase operation. 1326 CFM. Horsepower rating based upon maximum speed/load. For commercial use only.

Documents are in PDF format

Product Specifications

    • BASE DIM. (SQUARE INCHES)21 (135.48 sq. cm)
    • BRANDContinental Fan
    • CFM HIGH1,326
    • CONSTRUCTIONAluminum
    • DESCRIPTIONCentrifugal Downblast Fan
    • DRIVE TYPEDirect Drive
    • FAN DIAMETER INCHES12 (30.48 cm)
    • HEIGHT INCHES19-1/9 (48.54 cm)
    • HERTZ (HZ)60
    • HOOD DIMENSION26.3
    • HORSEPOWER1/4
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERCDD-30-11
    • MODELB177920
    • PACKAGE QUANTITY1
    • PHASE1
    • RPM HIGH1,600
    • TYPECommercial
    • VOLTAGE115
    • WEIGHT LBS16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.