Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48 Inch 1-1/2 Hp Roof Ventilator

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

48 Inch 1-1/2 Hp Roof Ventilator

Item #: WB653225

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,231.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY ALL-WELDED BELT DRIVEN ROOF VENTILATORS
48" diameter Fan - Three Phase 1-1/2HP Motor
Industrial roof ventilators provide vertical discharge using enclosed, fan cooled motors. Roof ventilation fans are weatherproof to ensure long life. Rolled venturi surrounds fan within the 18 gauge galvanized steel wind band. Heavy duty fabricated steel propeller has four 10 gauge fan blades bolted to 1/4" thick backplate with welded taperlock hub and bushing. Belt drive roof ventilators feature a galvanized steel butterfly damper with rubber stop and gaskets. Heavy duty 14 gauge fan panels are welded to 10 gauge motor base. 48" Ventilator features 3/4" schedule 40 motor base supports. 3 Phase Motor is field convertible from 230V to 460V. Horsepower rating based upon maximum speed/load.

Product Specifications

    • ASSEMBLYAssembled
    • BASE DIM. (SQUARE INCHES)63 (406.45 sq. cm)
    • BRANDAmericraft
    • CFM HIGH21,731
    • CONSTRUCTIONSteel
    • DECIBELS (DBA)72
    • DESCRIPTIONBelt Drive Roof Ventilator
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES48 (121.92 cm)
    • HORSEPOWER1-1/2
    • MANUFACTURER PART NUMBERBRV-8-48
    • MODEL653225
    • MOTOR RPM465
    • PHASE3
    • ROOF OPENING LENGTH INCHES57 (144.78 cm)
    • ROOF OPENING WIDTH INCHES57 (144.78 cm)
    • VOLTAGE230 / 460
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.