Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Roof Ventilators

Roof Ventilators are designed to create a healthier and more comfortable environment by efficiently removing heat, moisture, and pollutants from industrial facilities, warehouses, or commercial spaces. Rooftop ventilators are the perfect choice for areas prone to stale air and have little or no duct work to bring in fresh air. Typical applications include: general ventilation and exhaust, warehouse exhaust, and mechanical room exhaust.
71 Results

Ships From Canada

Availability

Fan Diameter Range (in)

Material

View All Price
71 Results
Compare
BESTSELLER
1
1
$679.00
Ships Same Day

CFM

830 CFM

Fan Diameter

14 in

Voltage

115 V

Horsepower

1/10 HP

Compare
BESTSELLER
1
1
$509.00
Ships Same Day

CFM

500 CFM

Fan Diameter

15 in

Voltage

115 V

Horsepower

1/30 HP

Compare
BESTSELLER
1
1
$809.00
Ships Same Day

CFM

1160 CFM

Fan Diameter

16 in

Voltage

115 V

Horsepower

1/6 HP

Compare
1
1
$1,205.00
In Stock, Ships in 3-4 days

CFM

2400 CFM

Fan Diameter

18 in

Voltage

115 V

Horsepower

1/3 HP

Compare
1
1
$1,059.00
Ships Same Day

CFM

830 CFM

Fan Diameter

12 in

Voltage

115 V

Horsepower

1/8 HP

Compare
1
1
$1,779.00
In Stock, Ships in 3-4 days

CFM

2400 CFM

Fan Diameter

18 in

Voltage

115 V

Horsepower

1/3 HP