Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" 3/4hp Hooded Roof Supply Ventilator 1 Phase

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

24" 3/4hp Hooded Roof Supply Ventilator 1 Phase

Item #: WB653237T

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,866.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY ALL-WELDED HOODED BELT DRIVE ROOF VENTILATORS
24" Diameter Supply Fan - Single Phase 3/4HP Motor
Hooded roof ventilator can supply airflow with quiet operation. Industrial roof ventilator provides vertical discharge using enclosed, fan cooled industrial grade motors. This roof ventilation fan is weatherproof to ensure long life. Hooded roof ventilator features a belt driven axial fan. Aluminum hood and included OSHA-compliant bird screen keeps out unwanted rain, snow and even prevents birds from nesting. Rugged aluminum weather hood is made with 1/8" angle iron support frame. Includes fan body and curb cap for mounting. Heavy duty fabricated steel propeller has four 10 gauge fan blades bolted to 1/4" thick backplate with welded taperlock hub and bushing. Heavy duty 14 gauge fan panels are welded to 10 gauge motor base. 24" Ventilator features 1/2" schedule 40 pipe motor base supports. Single Phase Motor is field convertible from 115V to 230V. Horsepower rating based upon maximum speed/load.

Product Specifications

    • ASSEMBLYAssembled
    • BASE DIM. (SQUARE INCHES)39 (251.61 sq. cm)
    • BRANDAmericraft
    • CFM HIGH6,648
    • CONSTRUCTIONSteel
    • DECIBELS (DBA)64
    • FAN DIAMETER INCHES24 (60.96 cm)
    • FAN TYPESupply
    • HORSEPOWER3/4
    • MANUFACTURER PART NUMBER24
    • MODEL653237T
    • PHASE1
    • ROOF OPENING LENGTH INCHES31 (78.74 cm)
    • ROOF OPENING WIDTH INCHES31 (78.74 cm)
    • RPM HIGH1,140
    • VOLTAGE115 / 230
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.