5" Mixed Flow In-Line Fan - 162 CFM
See all 40 items in product family

5" Mixed Flow In-Line Fan - 162 CFM

Item #: WBB449253

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95
Product Information
Customer Review
Product Q&A
Mixed Flow Fan combine the best of axial and centrifugal fans. The axial fan blade in a centrifugal housing results in excellent air volume, quiet operation and good power to overcome static pressure. All this and lower electrical consumption. 162 CFM.

Product Specifications

    • AMPS0.62
    • AMPS RANGE0-1
    • APPROVALcETLus 3166456
    • BRANDAcme Miami
    • CFM HIGH162
    • COLORWhite
    • CONSTRUCTIONABS Plastic
    • DEPTH INCHES6-9/16 (16.67 cm)
    • DUCT SIZE INCHES5 (12.7 cm)
    • HEIGHT INCHES7-1/2 (19.05 cm)
    • HEIGHT RANGE1-12"
    • INLET/OUTLET DIAMETER INCHES4-13/16 (12.22 cm)
    • LENGTH INCHES9-11/16 (24.61 cm)
    • LENGTH RANGE1-12"
    • MANUFACTURER PART NUMBERAM-125
    • MOTOR TYPEBall Bearing External Rotor Motor
    • RPM HIGH3,190
    • RPM HIGH RANGE3000-4000
    • RPM LOW3,000
    • SONES1.42 to 2.61
    • SPEEDS2
    • VOLTAGE115
    • VOLTAGE RANGE115-120
    • WATTS34 to 48