Continental Fan ABP36-1-3 Panel Fan Belt Drive Three Phase 11000 CFM
See all 34 items in product family

Continental Fan ABP36-1-3 Panel Fan Belt Drive Three Phase 11000 CFM

Item #: WBB177831

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,992.00
Product Information
Customer Review
Product Q&A
Accessories
Three Phase Belt Drive Panel Fan

This panel fan is used for power plant, parking garage, warehouse and general ventilation applications. Features factory set adjustable pitch cast aluminum airfoil impellers and heavy duty welded steel construction. Air dried enamel finish. TEFC industrial duty motor. Three Phase. Belt Drive. 13380 CFM. Horsepower rating based upon maximum speed/load. For commercial use only.

Product Specifications

    • BRANDContinental Fan
    • CFM HIGH11,000
    • COLORGray Enamel
    • CONSTRUCTIONSteel
    • DESCRIPTIONPanel Fan
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES36 (91.44 cm)
    • HEIGHT INCHES42
    • HERTZ (HZ)60
    • HORSEPOWER1
    • MANUFACTURER PART NUMBERABP36-1-3
    • MODELB177831
    • PHASE3
    • RPM HIGH643
    • VOLTAGE230 / 460
    • WEIGHT LBS210 (95.45 kg)
    • WIDTH INCHES22