TPI 10 Venturi Mounted Direct Drive Exhaust Fan CE-10-DV 1/12 HP 680 CFM

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

TPI 10 Venturi Mounted Direct Drive Exhaust Fan CE-10-DV 1/12 HP 680 CFM

Item #: WB245718

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
10"Diameter Fan
Venturi mounted exhaust fans install on inside of wall. Venturi mount exhaust fans are designed for low-pressure exhausting and cooling applications. Fan is mounted to a steel venturi frame for easy installation to walls and shutters. 3 aluminum fan blades are enclosed in steel spiral wire guards for safety. 120V, single phase motor is totally enclosed and permanently lubricated for long life, UL listed. Exhaust fans feature pull chain operation. Includes junction box for direct wiring. Note: Rough-in hole size is 1/2" larger than fan blade size. Optional Wall Shutters available. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS1.0
    • ASSEMBLYAssembled
    • Base Model Number245718
    • CFM HIGH680
    • CFM MEDIUM540
    • CFM LOW460
    • CONSTRUCTIONAluminum Blade w/ Steel Guards
    • DESCRIPTIONVenturi Mounted Direct Drive Exhaust Fan
    • FAN DIAMETER INCHES10 (25.4 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • HORSEPOWER1/12
    • MODEL245718
    • MOUNT TYPEBolts Directly to Wall
    • PHASE1
    • RPM HIGH1,560
    • RPM LOW1,080
    • RPM MEDIUM1,250
    • SPEEDS3
    • VOLTAGE120
    • WEIGHT LBS11 (5 kg)
    • WIDTH INCHES13 (33.02 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

TPI 10 and FAT-10

Your review: I got it with the fat-10 thermostat. Out of the box both items looked well made and sturdy. I installed them in my bare attic to blow out the heat of the summer sun. Only time will tell how durable they are.

Is this review helpful?


Is this review helpful?

Better than I expected

Your review: This TPI fan is a quality piece of work. I'm using it as an exhaust fan in my welding shop. Well made, and much quieter than I expected.

Is this review helpful?

Sort by: 
1 ...

3 Results