Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J&D 50" Typhoon Exhaust Slant Wall Belt Drive With Cone
See all 6 items in product family

J&D 50" Typhoon Exhaust Slant Wall Belt Drive With Cone

Item #: WB968687

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,320.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
TYPHOON SLANT WALL EXHAUST FANS
50" Belt Drive Fan with Cone
Eliminates heat build up in barns, greenhouses and industrial buildings. Heavy-duty 18 gauge galvanized steel housing and venturi support 12 gauge motor mount. Includes aluminum shutters on intake with tie bars and shutter clips for secure closure. Heavy-duty galvanized X-frame motor mount provides rigidity for increased life and quieter operation. Balanced galvanized steel fan blades offer smooth operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. Includes a heavy gauge galvanized cone with safety cone guard. Heavy spring belt tensioner ensures long motor life. Motor is UL/ULC recognized. Easy assembly. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS9.6/4.8
    • ASSEMBLYAssembled
    • BRANDJ&D Manufacturing
    • Base Model Number968687
    • CFM HIGH23,200
    • COLORGalvanized
    • DESCRIPTIONTyphoon Slantwall Exhaust Cone
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES50 (127 cm)
    • HEIGHT INCHES57 (144.78 cm)
    • HORSEPOWER1
    • LENGTH INCHES57 (144.78 cm)
    • MODEL968685
    • PHASE1
    • VOLTAGE115 / 230
    • WIDTH INCHES28 (71.12 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Why is it slanted? Do you connect a duct to it? Are there any pictures from the back? I need a louvered vent so air can get into the building too.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.