Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Typhoon Exhaust Slant Wall Belt Drive No Cone
See all 6 items in product family

36" Typhoon Exhaust Slant Wall Belt Drive No Cone

Item #: WB968681

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,071.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
TYPHOON SLANT WALL EXHAUST FANS
36" Belt Drive Fan with No Cone
Eliminates heat build up in barns, greenhouses and industrial buildings. Heavy-duty 18 gauge galvanized steel housing and venturi support 12 gauge motor mount. Includes aluminum shutters on intake with tie bars and shutter clips for secure closure. Heavy-duty galvanized X-frame motor mount provides rigidity for increased life and quieter operation. Balanced galvanized steel fan blades offer smooth operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. feature a 12 gauge, 1" x 2" mesh guard. Guard is galvanized after welding. Includes poly isolation guard clips that help reduce vibration and noise. Motor is UL/ULC recognized. Easy assembly. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS6.6/3.3
    • ASSEMBLYAssembled
    • BRANDJ&D Manufacturing
    • CFM HIGH9,700
    • COLORGalvanized
    • DESCRIPTIONTyphoon Slantwall Exhaust Fan
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES36 (91.44 cm)
    • HEIGHT INCHES43 (109.22 cm)
    • HORSEPOWER1/2
    • LENGTH INCHES43 (109.22 cm)
    • LIMITED WARRANTY YEARS2
    • MODEL968680
    • PHASE1
    • VOLTAGE115 / 230
    • WIDTH INCHES26 (66.04 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.