J&D 36" Galvanized Wall Master Exhaust Fan, Direct Drive, 1/2hp

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

J&D 36" Galvanized Wall Master Exhaust Fan, Direct Drive, 1/2hp

Item #: WB968688

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 586.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WALL MASTER GALVANIZED EXHAUST FANS
J&D 36" Diameter Fan - 1-Speed, Single Phase Direct Drive Motor - Galvanized Blades
Eliminates heat build-up in barns, greenhouses and industrial buildings. Exhaust fans feature external aluminum shutters with tie bars to help prevent shutter flapping. Heavy-duty 18 gauge steel housing. Hot dipped after welded, galvanized 1" x 2" x 12 gauge removable wire mesh guards. Includes poly guard clips to reduce vibration. Totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Galvanized X-frame motor mount provides rigidity for long life and quiet operation. 3 galvanized steel blades are balanced for smooth operation. Exhaust fans include provisions for hardwire installation. Field convertible 115/230V. Motor is UL/ULC recognized. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS7.0/3.5
    • APPROVALUL and ULC Listed
    • ASSEMBLYAssembled
    • BLADE QUANTITY3
    • BLADE TYPEGalvanized
    • BRANDJ&D Manufacturing
    • Base Model Number968688
    • CFM HIGH10,100
    • COLORGalvanized
    • CONSTRUCTIONGalvanized Steel
    • DESCRIPTIONWall Master Exhaust Fan
    • DRIVE TYPEDirect Drive
    • FAN DIAMETER INCHES36 (91.44 cm)
    • HEIGHT INCHES41 (104.14 cm)
    • HORSEPOWER1/2
    • LENGTH INCHES41 (104.14 cm)
    • LIMITED WARRANTY YEARS2
    • MODEL968688
    • MOTOR TYPETotally Enclosed Sealed Ball Bearings
    • PHASE1
    • RPM HIGH825
    • VOLTAGE115 / 230
    • WIDTH INCHES14.5 (36.83 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the weight of this exhaust fan? And do you offer a speed control for this particular model?

Question Asked By: Roy , Palmyra, VA , May 29, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result