Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 36" Exhaust Fan Belt Drive CE-36B 1/2 HP 7730 CFM 1 PH

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

TPI 36" Exhaust Fan Belt Drive CE-36B 1/2 HP 7730 CFM 1 PH

Item #: WB653212

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Single Phase Belt Drive Exhaust Fan
Ideal for warehouses and other industrial environments. Single-phase, 120V motor has permanently lubricated drive shaft bearings and a belt drive. Fan blades are Aluminum paddles with Steel hubs. Both the fan blades and venturi housing are powder coat finished. 1 Year Limited Warranty
Shutters (sold separately) have gravity close louvers, aluminum blades and frame, and weather stripping for tighter seal.

Click here to view instructions. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS8.0
    • ASSEMBLYAssembled
    • BRANDTPI
    • Base Model Number653212
    • CFM HIGH7,730
    • COLORGray Powder Coat
    • CONSTRUCTIONSteel/Aluminum Blade
    • DEPTH INCHES3-1/2 (8.89 cm)
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES36 (91.44 cm)
    • HEIGHT INCHES41-1/2 (105.41 cm)
    • HORSEPOWER1/2
    • LENGTH INCHES40 (101.6 cm)
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERCE36B
    • MODEL653212
    • PHASE1
    • VOLTAGE120
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

good product, shipping needs improvement

Your review: I was told 3 different days to expect the item, then when it actually was shipped the shipper was not given ANY of my contact information so it sat in a warehouse for a few days

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.