Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30" Commercial Duty Exhaust Fan - 1 Phase 1/2 HP
See all 51 items in product family

30" Commercial Duty Exhaust Fan - 1 Phase 1/2 HP

Item #: WBB182394

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,101.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Commercial Duty Exhaust Fan - 30"

This Exhaust Fan is ideal for light duty exhaust applications. Exhaust fan features a totally enclosed ball bearing, permanently lubricated motor that provide continuous duty. Made with 16 gauge steel venturi housing reinforced with tubular steel bracing. Belt driven motor powers steel fan blades. Features 2 ball bearing pillow block sealed bearings. Single phase design. Industrial gray enamel finish. Fully assembled. Horsepower rating based upon maximum speed/load.

Product Specifications

    • APPROVALOSHA
    • ASSEMBLYAssembled
    • BLADE QUANTITY4
    • BRANDAmericraft
    • CFM HIGH8,500
    • CONSTRUCTIONSteel
    • DECIBELS (DBA)57
    • DEPTH INCHES21-1/2 (54.61 cm)
    • DESCRIPTIONCommercial Duty Exhaust Fan
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES30 (76.2 cm)
    • FAN RPM625
    • HEIGHT INCHES36 (91.44 cm)
    • HORSEPOWER1/2
    • MANUFACTURER PART NUMBER630-1/2-1-TEFC
    • MODELB182394
    • MOTOR RPM1725
    • MOTOR TYPETotally Enclosed
    • PHASE1
    • VOLTAGE115 / 230
    • WIDTH INCHES36 (91.44 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.