Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 24 Cabinet Exhaust Fan With Shutters CBT-24B 1/3 HP 3270 CFM 1 PH
See all 10 items in product family

TPI 24 Cabinet Exhaust Fan With Shutters CBT-24B 1/3 HP 3270 CFM 1 PH

Item #: WB245734

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
CABINET EXHAUST FANS WITH SHUTTERS
24"Diameter Fan with 120V Single Phase Motor
Durable steel cabinet fans feature sturdy housing for through-the-wall installation. Cabinet exhaust fans are made to last using 18 gauge galvanized steel housing with 20 gauge powder coated venturi. 4 aluminum fan blades are powered with a ball bearing motor that is permanently lubricated and drip proof for low maintenance. Aluminum shutters provide convenient, controllable exhaust for industrial environments. Includes lead wires for hard wiring. Meets OSHA standards. UL listed. Fully assembled. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS5.0
    • APPROVALUL Listed
    • ASSEMBLYAssembled
    • BLADE DIAMETER INCHES24 (60.96 cm)
    • BLADE TYPEAluminum
    • BRANDTPI
    • Base Model Number245734
    • CFM HIGH3,270
    • CONSTRUCTIONSteel/Aluminum
    • DEPTH INCHES19 (48.26 cm)
    • DRIVE TYPEBelt
    • FAN DIAMETER INCHES24 (60.96 cm)
    • HEIGHT INCHES28-1/4 (71.76 cm)
    • HORSEPOWER1/3
    • LENGTH INCHES28-1/4 (71.76 cm)
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERCBT24B
    • MODEL245734
    • MOTOR TYPEBall Bearing, Permanently Lubricated, Drip Proof
    • PHASE1
    • VOLTAGE115
    • WEIGHT LBS100 (45.45 kg)
    • WIDTH INCHES28-1/4 (71.76 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.