Multifan 20" Mulitfan Hood Shutter Wire Guard 120v
See all 2 items in product family

Multifan 20" Mulitfan Hood Shutter Wire Guard 120v

Item #: WB245746

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,083.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
MULTIFAN HOOD SHUTTER VENTILATION SYSTEM
20" Diameter Fan - 120V
This all-in-one ventilation system offers an energy efficient, aerodynamic design with one-step installation for exhausting air from buildings. Hood shutter includes removable cold weather, winterization slide seals that keep out the cold and protects motor and vent when not in use. This ventilation system is great for warehouses, barns and even arenas UV stabilized, rust resistant PVC shutters utilize nylon pivot points. Polypropylene blades are powered by an energy efficient wash down motor. Motor is housed in die cast aluminum that offers automatic thermal protection and internal heat resistance up to 311°F; ambient temperature rating of 155°F. Aerodynamic polyethylene hood offers a unique design for precise air movement expulsion without external wind interference. Hood is corrosion resistant and UV stabilized. Fiberglass venturi resists traditional shrinkage while providing uniformity in wing tip clearance. Offers easy one-step installation using a flush mount with four lag bolts; can be mounted to wall, sidewall or framework. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS4
    • BRANDMultifan
    • Base Model Number245746
    • CFM HIGH4,131
    • CFM LOW3921
    • CFM MEDIUM3767
    • DECIBELS (DBA)55
    • DEPTH INCHES9 (22.86 cm)
    • FAN DIAMETER INCHES20 (50.8 cm)
    • HEIGHT INCHES26 (66.04 cm)
    • HORSEPOWER1/2
    • LENGTH INCHES36-1/2 (92.71 cm)
    • MANUFACTURER PART NUMBERS1204E1Q
    • MODEL245746
    • RPM HIGH1600
    • VOLTAGE120
    • WIDTH INCHES26 (66.04 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

These units Rock

Your review: Talk about moving some air. These units are in a "furnace room" with an average temperature of 165F. They have been running non-stop for 16 months. A little loud but they do the job. Easy install and cleaning.

Is this review helpful?

Sort by: 
1 ...

1 Result