Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16" Tornado Fiberglass Exhaust Poly Blades And Shutters

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

16" Tornado Fiberglass Exhaust Poly Blades And Shutters

Item #: WB968691

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 595.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TORNADO FIBERGLASS EXHAUST FANS
16" Fan with Poly Blades and Shutters
Corrosion resistant fiberglass housing has smooth shape with gel coat inside for easy maintenance and maximum airflow. Single-phase totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Slant wall housing provides efficient airflow. Features include poly shutters, variable speed and 3 poly fan blades. 115V/230V. UL listed. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS3.5/1.7
    • APPROVALUL & ULC Certification
    • ASSEMBLYAssembled
    • BLADE DIAMETER INCHES16 (40.64 cm)
    • BLADE QUANTITY3
    • BRANDJ&D Manufacturing
    • Base Model Number968691
    • CFM HIGH2,470
    • CFM LOW910
    • COLORWhite
    • CONSTRUCTIONFiberglass/Poly
    • DESCRIPTIONTornado Exhaust Fan
    • DRIVE TYPEDirect
    • FAN DIAMETER INCHES16 (40.64 cm)
    • HORSEPOWER1/3
    • LIMITED WARRANTY YEARS2
    • MODEL968691
    • PHASE1
    • RPM HIGH1725/525
    • VOLTAGE115 / 230
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

housing

Your review: Fan worked great fiber glass housing had several cracks shipping box in rough shape

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.