Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fantech Dehumidifier EPD190LR Low Grain Refrigeration 190 Pints

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Fantech Dehumidifier EPD190LR Low Grain Refrigeration 190 Pints

Item #: WB245866

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $2,203.00 ea.
2+ $2,093.00 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POLYETHYLENE COMMERCIAL DEHUMIDIFIERS
Low Grain Refrigeration 190 Pints
These dehumidifiers are great for restoration professionals that require repeated use. Tough rotationally molded polyethylene withstands heavy operation from job to job. Low temperature operation of 40-95°F allows moisture to be removed from the air under highly humid conditions. Low Grain Dehumidifiers have a refrigerant system that removes more moisture from the air than standard systems. Offers increased drying efficiency in reduced time, bringing air to a drier point. Low grain dehumidifier dries structures including padding under carpets and drywall making them perfect for fire and flood damage restoration. Electronic controls offer precise, convenient set-up and simple operation. Streamlined profile allows stacking with integrated handles and 11" wheels help make lifting and moving easy. 300 CFM blower efficiently moves humid air through the system. Dehumidifier features a digital hour meter to record job times. Twin 5" rear vents allow warm air ventilation. Includes 25'L power cord with built-in cord wrap, 30'L drain hose with quick connect and on-board storage, on-demand condensate pump purge with 20' lift and an automatic defrost with indicator. cCSAus listed. 115V. Measures 18"W x 23-1/2"D x 36-3/4"H. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDFantech®
    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES23-1/2 (59.69 cm)
    • HEIGHT INCHES36-3/4 (93.35 cm)
    • WEIGHT LBS90 (40.91 kg)
    • ASSEMBLYAssembled
    • CONSTRUCTIONRotomolded Polyethylene
    • COLORGrey/Orange
    • CFM HIGH300
    • SPEEDS1
    • VOLTAGE115
    • HERTZ (Hz)60
    • TEMPERATURE RANGE °F40 - 95
    • PROGRAM OPTIONSElectronic Hour Counter With Battery Backup
    • PINTS / DAY DEHUMIDIFICATION190
    • CAPACITY AT SATURATION (PINTS)180
    • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)90
    • MANUFACTURER'S PART NUMBEREPD190LR
    • LIMITED WARRANTY YEARS1
    • AREA OF COVERAGE SQUARE FEET1900 (176.52 sq. m)
    • APPROVALcCSAus
    • DEFROST TYPETemperature Sensed
    • COMPRESSOR TYPERotary
    • DRAINAGE HOSE LENGTH FEET30 (9.14 m)
    • POWER CORD LENGTH FEET25 (7.62 m)
    • REFRIGERATIONLow Grain
    • AMPS HIGH10.5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $238.00 with this comparable product +