Previous

Item in product family

Next

Item in product family
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
PortACool Cyclone® 3000 Centrifugal Air Evaporative Cooler PAC2-KCYC01 Black Two Speed

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

PortACool Cyclone® 3000 Centrifugal Air Evaporative Cooler PAC2-KCYC01 Black Two Speed

Item #: WB245881BK

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PORT-A-COOL EVAPORATIVE COOLERS
Cyclone Centrifugal Air Cooler
Ideal for mechanic's bays, work shops, patios, decks and more Portable evaporative cooler features a centrifugal air delivery system with 2 speed operation giving up to 2400/3000 CFM delivered air with 5.6 amps. Centrifugal evaporative cooler cools approx. 700 sq. ft. and lowers temperatures 15-25°F. Centrifugal air system eliminates need for fan blades and reduces noise. Durable one-piece molded polyethylene plastic housing with leak-resistant, one-piece molded plastic internal water tank. Internal 16 gallon water reservoir allows 3/4" garden hose connection for continuous use. Includes swivel casters (2 locking) for easy mobility. Measures 29"W x 30"D x 38"H overall. 115V. Fully assembled. Horsepower rating based upon maximum speed/load.

Portacool units provide effective and efficient methods of cooling and circulation of air in a wide variety of commercial and industrial applications, keeping workers safe and productive. Attached is a link to an OSHA Fact Sheet that lays out the risks and dangers to workers in hot environments.

Product Specifications

    • BRANDPortACool
    • WIDTH INCHES29 (73.66 cm)
    • DEPTH INCHES25 (63.5 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • SIZE INCHESCentrifugal Air
    • WEIGHT LBS100 (45.45 kg)
    • ASSEMBLYAssembled
    • CONSTRUCTIONPolyethylene
    • CFM HIGH3,000
    • CFM MEDIUM--
    • CFM LOW2,400
    • SPEEDS2
    • COOLING SQ. FT.700 (65.03 sq. m)
    • VOLTAGE115
    • AMPS5.6
    • HORSEPOWER1/3
    • CAPACITY GALLONS16 (60.57 l)
    • DRIVE TYPEDirect Drive
    • DESCRIPTIONPortACool® Centrifugal Air Evaporative Cooler PAC2-KCYC01 Black Two Speed
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERPAC2-KCYC01
    • SERIESCyclone
Have A Question About This Product?
4 Question | 4 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Port a Cool

Your review: A good unit that really helps keep the temperature down

Is this review helpful?

1 person found this review helpful

Works Very Good On Screened-In-Porch

Your review: Bought cooler for use on porch. It works very good in our Texas heat. We have low humidity so this unit performs very well. The water connection valve could be improved, it leaked when I first hooked up the hose. I replaced the factory washer with a better one and added a quick coupler to my hose and it works fine now. Keep the water presure low to the unit or the valve will leak. I am very please with this cooler would recommend it for anyone in a low humidity area.

Is this review helpful?

Cyclone 3000/Evap. cooler

Your review: Works great. Moves alot of air for a smaller unit.

Is this review helpful?

Great Product

Your review: Excellent product for the price. Does just what I expected for the size

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 4 answers for this product.

Sort by: 

4 Results

With the 42 gallon reserve, how long will the unit run before it runs out of water on low and high?

Question Asked By: Jay , September 18, 2015

+ View 1 Answer

Answer This Question

Is the garden hose connection the only way to fill up the reserve tank?

Question Asked By: Jay , August 19, 2015

+ View 1 Answer

Answer This Question

is the wheel itself 4" or is it 4" from the top of the plate to the bottom of the wheel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Does this cooler need to be hooked up to water supply fulltime in order to operate OR can it be filled as needed, disconnected from the water supply and rolled to the area that needs to be cooled?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

4 Results