Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PortACool® 16" Variable Speed Evaporative Cooler PACJS1600 With 42 Gallon Tank

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

PortACool® 16" Variable Speed Evaporative Cooler PACJS1600 With 42 Gallon Tank

Item #: WB245835

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2041.00
Product Information
Photo/Video Gallery
Product Q&A
JetStream™ 16 Evaporative Cooler with 42 Gallon Tank
These evaporative coolers utilize highly efficient housing that is designed to produce effective cooling in highly humid conditions. Portable evaporative coolers help increase worker productivity by creating a more comfortable working environment. Swamp coolers feature one-piece molded polyethylene housing with an internal one-piece, leak-resistant molded plastic 42 gallon water tank. Water is supplied to internal tank using a dual water fill connection and drain valve. These evaporative air coolers have an energy efficient motor and pump that provides 4,000 CFM and cools up to 1,000 sq. ft. Contoured fan blade design provides quiet operation. Adjustable louvers direct airflow. Includes built-in cord wrap. Swivel casters for easy mobility. Measures 38W x 24D x 60H. UL listed. Fully assembled. 3 Year Limited Warranty on motor. Horsepower rating based upon maximum speed/load.

Documents are in PDF format

Product Specifications

    • BRANDPortACool
    • WIDTH INCHES37-1/2 (95.25 cm)
    • DEPTH INCHES23-1/2 (59.69 cm)
    • HEIGHT INCHES59 (149.86 cm)
    • SIZE INCHES16 (40.64 cm)
    • ASSEMBLYAssembled
    • CONSTRUCTIONPolyethylene
    • CFM HIGH4000
    • CFM MEDIUM--
    • CFM LOW--
    • SPEEDSVariable
    • COOLING SQ. FT.1000 (92.9 sq. m)
    • AMPS5.3
    • CAPACITY GALLONS42 (158.99 l)
    • DRIVE TYPEDirect Drive
    • DESCRIPTIONPortACool® 16" Variable Speed Evaporative Cooler PACJS1600 With 42 Gallon T
    • MODEL245835
Have A Question About This Product?
2 Question | 2 | Answer

There are 0 questions and 2 answers for this product.

Sort by: 

0 Result

is the wheel itself 4" or is it 4" from the top of the plate to the bottom of the wheel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Does this cooler need to be hooked up to water supply fulltime in order to operate OR can it be filled as needed, disconnected from the water supply and rolled to the area that needs to be cooled?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.