Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PortACool® 16" Air Mover Hazardous Location Evaporative Cooler - PAC2K16AD

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

PortACool® 16" Air Mover Hazardous Location Evaporative Cooler - PAC2K16AD

Item #: WB653315

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,725.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PORT-A-COOL HAZARDOUS LOCATION PORTABLE AIR MOVER
16" Portable Air Mover
Designed for flammable material handling applications such as refinery companies, vegetable oil plants and paint companies. These portable evaporative cooling systems are ideal for hazardous environments where high volume air flow is needed. Easily attaches to an air compressor (not included) for air filtration; no motor required. Durable plastic and aluminum materials and no moving parts help prevent sparking and accidental explosion in highly combustible areas. One-piece molded polyethylene housing with integral leak-resistant internal water tank. Filter features filter regulator lubricator for long life. Features an aluminum support frame with pneumatic swivel casters for easy mobility. Water supplied to internal tank through standard 3/4" hose. Hazardous Location protection for Class 1, Division 1, Groups C & D. Features a 3 gallon water tank and delivers 2,200 CFM. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDPortACool
    • WIDTH INCHES39 (99.06 cm)
    • DEPTH INCHES65 (165.1 cm)
    • HEIGHT INCHES58 (147.32 cm)
    • SIZE INCHES16 (40.64 cm)
    • WEIGHT LBS145 (65.91 kg)
    • ASSEMBLYAssembled
    • CONSTRUCTIONPolyethylene
    • CFM HIGH2,200
    • SPEEDSVariable
    • COOLING SQ. FT.--
    • AMPS7
    • HORSEPOWER1/2
    • CAPACITY GALLONS3 (11.36 l)
    • DRIVE TYPEDirect Drive
    • DESCRIPTIONPortACool® 16" Air Mover Hazardous Location Evaporative Cooler - PAC2K16AD
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERPAC2K16AD
    • MODEL653315

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.