Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/40 HP Pump for 16" PortACool® Filler Cart Units - PUMP-0140-1

1/40 HP Pump for 16" PortACool® Filler Cart Units - PUMP-0140-1

Item #: WB245453

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $191.95
Product Information
Customer Review
Product Q&A
PORT-A-COOL® EVAPORATIVE COOLERS
Replacement Part – 1/40 HP Pump for 16” Mobile Cart Models
Replace old, worn out parts and accessories to your evaporative cooler. Installs in 16” Evaporative Coolers with Mobile Cart base. Pumps water out from internal water reservoir and disperses into media filter for cooler air environments.

Product Specifications

    • BRANDPortACool
    • LENGTH INCHES7 (17.78 cm)
    • WIDTH INCHES7 (17.78 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • WEIGHT LBS4 (1.82 kg)
    • DESCRIPTION1/40 HP Pump for Filler 16" Filler Cart Units / FC
    • MANUFACTURER PART NUMBERPUMP-0140-1
    • MODEL245453

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

New pump

Your review: New pump was plug and play and is working good.

Is this review helpful?

New pump

Your review: New pump was plug and play and is working good.

Is this review helpful?

GOOD WORKING PUMP

Your review: I HAVE RECEIVED ON TIME. CONNECTION WAS VERY EASY AND FAST. BY NOW , THIS ITEM IS WORKING AS I NEED. THANK YOU

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.