Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Continental Fan TCD280-1-1/2-3 Centrifugal Fan Direct Drive TCD280-1-1/2-3 Three Phase 2220 CFM
See all 2 items in product family

Continental Fan TCD280-1-1/2-3 Centrifugal Fan Direct Drive TCD280-1-1/2-3 Three Phase 2220 CFM

Item #: WB245893

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,314.00
Product Information
Customer Review
Product Q&A
Accessories
DIRECT DRIVE CENTRIFUGAL FANS
Three Phase - 2220 CFM
Centrifugal fan provides quiet operation using a non-overloading GRP impeller. Backward curved airfoil (BCA) impeller provides outstanding, highly efficient performance with compact, rugged construction. Ideal for industrial, commercial and OEM air moving applications. Steel housing has an epoxy coated finish. Centrifugal fan is made with a flanged and drilled outlet and a corrosion resistant ABS inlet cone. Cast aluminum impeller hub with Glass Reinforced Polyamide (GRP) impeller wheel. CW rotation is rotatable to 5 positions. TEFC motor. Meets ANSI/AMCA standard 210-99. Conforms to NEMA standards. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDCFM
    • LENGTH INCHES16 (40.64 cm)
    • WIDTH INCHES18-13/32 (46.75 cm)
    • HEIGHT INCHES22-1/2 (57.15 cm)
    • DISCHARGE INSIDE WIDTH X HEIGHT INCHES7-45/64x10-13/64
    • DISCHARGE OUTSIDE WIDTH X HEIGHT INCHES10x12-39/64
    • INLET DIAMETER INCHES10 (25.4 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • IMPELLER CONSTRUCTIONGlass Reinforced Polyamide, Cast Aluminum Hub
    • CFM HIGH2220
    • RPM3450
    • VOLTAGE115 / 230
    • PHASE3
    • HERTZ (HZ)60
    • HORSEPOWER1-1/2
    • ROTATIONCW to 5 Positions
    • DECIBELS (DBA)77 @ 5'
    • MOTOR TYPETEFC
    • APPROVALANSI/AMCA Standard 210-99 & NEMA Standards
    • LIMITED WARRANTY YEARS1
    • MODEL245893

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.