TPI 60 Air Curtain Heater Module CFHTR600752403 - 7500W 240V 3 PH
See all 87 items in product family

TPI 60 Air Curtain Heater Module CFHTR600752403 - 7500W 240V 3 PH

Item #: WBB171019

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,169.00
Product Information
Customer Review
Product Q&A
Accessories
Not Intended for Stand Alone Use. Must be combined with TPI Air Curtain

HEATER MODULES FOR AIR CURTAINS

All heating sections are constructed with totally enclosed, fin tubular elements. With heating section installed, unit becomes a 24V control unit and can utilize low voltage thermostat for control of heating. For 72" through 120" units, order multiple heater modules corresponding to the actual air curtain models used. 60" in length. 240 volts. 7500 watts. Modules are Non-Returnable. UL Listed. 1 Year Limited Warranty.

Click here to view the user manual.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES12-1/2 (31.75 cm)
    • HEIGHT INCHES11-7/8 (30.16 cm)
    • DOOR WIDTH INCHES60 (152.4 cm)
    • COLOR FINISHBeige
    • VOLTAGE240
    • PHASE3
    • AMPS18
    • HEATING OPTIONElectric Heated
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCFHTR600752403