Plates
Type
Shape
Package Quantity
Brand
Material
Width
Color
Price
Color
White
Package Quantity
48
Height
3/4 in
Material
Melamine
Color
Gray
Package Quantity
48 Case Pack Ea.
Material
Polycarbonate
Diameter
6-9/16 in
Color
Gray
Package Quantity
48 Case Pack Ea.
Material
Polycarbonate
Diameter
5-1/2 in
Color
Gray
Package Quantity
48 Case Pack Ea.
Material
Polycarbonate
Diameter
10 in
Color
Red
Package Quantity
24
Height
1 in
Material
Melamine
Carlisle KL20302 - Kingline™ 3-Compartment Plate 8-23/32" x 1-1/4", White - Pkg Qty 12
Color
White
Package Quantity
12
Height
1-1/4 in
Material
Melamine
Color
Black
Package Quantity
48 Case Pack Ea.
Height
9 in
Material
Polycarbonate
Color
White
Package Quantity
48 Case Pack Ea.
Height
9 in
Material
Polycarbonate
Carlisle KL10225 - Kingline™ 3-Compartment Plate 10-1/16" x 3/4", Tan - Pkg Qty 48
Color
Tan
Package Quantity
48
Height
3/4 in
Material
Melamine
Color
Tan
Package Quantity
48
Height
4/5 in
Material
Melamine
Color
White
Package Quantity
48
Height
3/4 in
Material
Melamine
Color
White
Package Quantity
12
Height
7/8 in
Material
Melamine
Color
White
Package Quantity
48 Case Pack Ea.
Material
Polycarbonate
Diameter
6-9/16 in
Color
White
Package Quantity
1
Height
1/4 in
Depth
7-1/2 in
Color
Black
Package Quantity
48 Case Pack Ea.
Material
Polycarbonate
Diameter
8-1/4 in
Color
White
Package Quantity
48 Case Pack Ea.
Material
Polycarbonate
Diameter
7-1/4 in
Color
Black
Package Quantity
48 Case Pack Ea.
Material
Polycarbonate
Diameter
6-9/16 in
Dinex DXHH10A - Aladdin™ Of Temp-Rite Entrée, One Compartment 7-3/4" 500/Cs, White
Color
White
Package Quantity
1
Height
17 in
Material
High Heat Plastic
Color
White
Package Quantity
48 Case Pack Ea.
Height
9 in
Material
Polycarbonate
Color
White
Package Quantity
48 Case Pack Ea..
Material
Polycarbonate
Diameter
5-1/2 in
Color
Gray
Package Quantity
48 Case Pack Ea.
Height
9 in
Material
Polycarbonate
Color
White
Package Quantity
24
Height
1 in
Material
Melamine
Color
White
Package Quantity
48 Case Pack Ea..
Material
Polycarbonate
Diameter
5-1/2 in
Color
Tan
Package Quantity
24
Material
Melamine
Diameter
10-1/4D in
Color
White
Package Quantity
1
Height
16 in
Material
High Heat Plastic
Color
White
Package Quantity
24
Material
Melamine
Diameter
10-1/4D in
Color
Gray
Package Quantity
48 Case Pack Ea.
Material
Polycarbonate
Diameter
7-1/4 in
Color
White
Package Quantity
48 Case Pack Ea.
Height
9 in
Material
Polycarbonate
Color
White
Package Quantity
1
Height
6 in
Depth
8-1/2 in
Color
White
Package Quantity
1
Height
16 in
Material
Plastic
Color
White
Package Quantity
1
Height
6 in
Material
High Heat Plastic
Color
White
Package Quantity
48 Case Pack Ea.
Material
Polycarbonate
Diameter
7-1/4 in
Color
Green
Package Quantity
24
Height
1 in
Material
Melamine
Color
Black
Package Quantity
48 Case Pack Ea.
Material
Polycarbonate
Diameter
7-1/4 in
Color
White
Package Quantity
48 Case Pack Ea.
Material
Polycarbonate
Diameter
6-9/16 in
Color
White
Package Quantity
1
Height
10-1/2 in
Depth
9-1/2 in
Color
Gray
Package Quantity
48 Case Pack Ea.
Height
9 in
Material
Polycarbonate
Color
Tan
Package Quantity
12
Material
Melamine
Diameter
6-1/2D in
Color
White
Package Quantity
1
Height
6-3/4 in
Depth
9-3/4 in
Color
White
Package Quantity
1
Height
10 in
Material
China
Color
White
Package Quantity
48 Case Pack Ea.
Material
Polycarbonate
Diameter
8-1/4 in