Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Bowls

49 Results

Type

View All Type

Brand

Material

View All Material

Width

View All Width
View All Color
49 Results
Compare
1
1
$204.00
Sold in packages of 48 / $4.25 ea
Ships in 2 Business Days (ships from US)

Package Quantity

48

Capacity

10.9 oz

Color

Gray

Material

Polycarbonate

Compare
2
2
Minimum purchase quantity is 2
$636.00
Sold in packages of 48 / $13.25 ea
Ships in 5 Business Days (ships from US)

Package Quantity

48 Each

Capacity

12 fl oz

Color

White

Material

Polycarbonate (PC)

Compare
2
2
Minimum purchase quantity is 2
$475.20
Sold in packages of 72 / $6.60 ea
Ships in 3 Business Days (ships from US)

Package Quantity

72 Each

Capacity

12 fl oz

Color

Black

Material

Melamine

Compare
9
9
Minimum purchase quantity is 9
$27.95
Ships in 7 Business Days (ships from US)

Package Quantity

12

Capacity

8 oz

Color

Tan

Material

Melamine

Compare
1
1
$350.40
Sold in packages of 48 / $7.30 ea
Ships in 7 Business Days (ships from US)

Package Quantity

24 Piece

Color

White

Material

Polycarbonate

Diameter

8 D in

Compare
3
3
Minimum purchase quantity is 3
$112.80
Sold in packages of 12 / $9.40 ea
Ships in 5 Business Days (ships from US)

Package Quantity

12

Material

Stainless Steel

Diameter

5-3/16 in