Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro MDSB5487 - 5 Oz Bowl,  Cranberry - Pkg Qty 48
See all 15 items in product family

Cambro MDSB5487 - 5 Oz Bowl, Cranberry - Pkg Qty 48

Item #: WBB174300

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.52 each

Sold in packages of 48

Price: $120.96
Product Information
Customer Review
Product Q&A
Cambro MDSB5487 - 5 Oz Bowl, Cranberry

This Cranberry small bowl features a contemporary look and high performance. Unequalled safety at a budget-friendly price. The heart of the system is a high-density plastic, thermal warming pellet that can be heated in a base heater or conventional oven. Holds heat at its core to keep hot foods at safe temperatures above 149°F (65°C) for over 1 hour. Stays 20°F (6,7°C) cooler on the edge than metal pellets to protect staff and patients from burns.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERMDSB5487
    • TYPESmall Bowl
    • CAPACITY5 Oz
    • HEIGHT INCHES2-3/8 (6.03 cm)
    • COLOR FINISHCranberry
    • PACKAGE QUANTITY48
    • CONSTRUCTIONHigh-Density Plastic
    • SHAPERound
    • DIAMETER INCHES3-1/2 (8.89 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.