Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro NT5152 - Tumbler, Newport, 6 Oz., Clear - Pkg Qty 36
See all 346 items in product family

Cambro NT5152 - Tumbler, Newport, 6 Oz., Clear - Pkg Qty 36

Item #: WBB174109

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$1.27 each

Sold in packages of 36

Price: $45.72
Product Information
Customer Review
Product Q&A
Cambro NT5152 - Tumbler, Newport, 6 Oz., Clear

This Clear Tumbler's Fluted design features the upscale look of glass with the safety benefits and cost savings of plastic. Impact resistant SAN plastic resists chips and breaks. Stacking lugs prevent sticking. Sani-Rim lip provides a sanitary drinking surface.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERNT5152
    • TYPETumbler
    • CAPACITY6.4 Oz.
    • HEIGHT INCHES3-11/16 (9.37 cm)
    • STYLENewport
    • COLOR FINISHClear
    • PACKAGE QUANTITY36
    • CONSTRUCTIONImpact Resistant SAN
    • DIAMETER INCHES2-1/2 (6.35 cm)
    • SHAPERound

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Fabulous sturdy cups!

Your review: These cups are the perfect size for my daycare children's little hands. They drop them and they don't shatter or crack! Love all three colors I purchased (clearn, pink, and slate).

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.