Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 2MSRU-2424 24"W x 24"D Mixer Stand with Utensil Rack
See all 11 items in product family

Aero Manufacturing 2MSRU-2424 24"W x 24"D Mixer Stand with Utensil Rack

Item #: WBB205711

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $860.00
Product Information
Customer Review
Product Q&A
Accessories
Mixer Stand with Utensil Rack 24"W x 24"D

This Stainless Steel Mixer Stand with utensil rack has a 14 gauge, type 304 stainless steel top with 18 gauge stainless steel lower shelf. Utensil rack is 72"H x 1-5/8" diameter x 16 gauge stainless steel with 16 gauge, type 304 solid stainless bar welded to vertical upright. Built with sturdy 1-5/8" diameter x 16 gauge stainless steel legs with 1" adjustable feet. Welded construction provides extra strength and durability. Polished to a # 4 blended finish. Measures 24"W x 24"D. NSF® Listed.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES24 (60.96 cm)
    • ASSEMBLYUnassembled
    • CONSTRUCTION14GA 304 Type Stainless Steel
    • GAUGE14
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • BRANDAero Manufacturing
    • LEG QUANTITY4
    • CAPACITY CUBIC FEET3 (.08 cu. m)
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • DESCRIPTIONWith Utensil Rack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.