Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 2MGU-2424 24"W x 24"D Mixer Stand
See all 10 items in product family

Aero Manufacturing 2MGU-2424 24"W x 24"D Mixer Stand

Item #: WBB205676

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 429.95
Product Information
Customer Review
Product Q&A
Accessories
Mixer Stand 24"W x 24"D

This Stainless Steel Mixer Stand has a 14 gauge, type 304 stainless steel top with 18 gauge galvanized steel lower shelf. Built with sturdy 1-5/8" diameter x 16 gauge galvanized steel legs with 1" adjustable feet. Welded construction provides extra strength and durability. Polished to a # 4 blended finish. Measures 24"W x 24"D. NSF® Listed.

Product Specifications

    • DEPTH INCHES24 (60.96 cm)
    • ASSEMBLYUnassembled
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • TOP CONSTRUCTION18 Gauge/ 304 Series
    • DESCRIPTIONWithout Utensil Rack
    • LEG QUANTITY4
    • WIDTH INCHES24 (60.96 cm)
    • CONSTRUCTION14GA 304 Type Stainless Steel
    • CAPACITY CUBIC FEET3 (.08 cu. m)
    • GAUGE18
    • BRANDAero Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.