Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing APS-848 48"W x 8"D Adjustable Plate Shelf for Equipment Stand
See all 16 items in product family

Aero Manufacturing APS-848 48"W x 8"D Adjustable Plate Shelf for Equipment Stand

Item #: WBB205481

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 296.95
Product Information
Customer Review
Product Q&A
Adjustable Plate Shelf for Equipment Stand 48"W x 8"D

This 18 Gauge Stainless Steel adjustable plate shelf measures 48"W x 8"D. Easily attaches to support arms of Maple Cutting Board (sold separately) to provide a storage shelf for small plates, bowls, supplies and more. Cutting board B205734 must be bought with this shelf for proper fit

NOTE: Plate shelf must be ordered with cutting board B205734.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES8 (20.32 cm)
    • ASSEMBLYUnassembled
    • CONSTRUCTION18GA 430 Type Stainless Steel
    • BRANDAero Manufacturing
    • ACCESSORY CONSTRUCTION18 Gauge Stainless Steel
    • CAPACITY CUBIC FEET2 (.06 cu. m)
    • ACCESSORY GAUGE18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.