Aero Manufacturing 4TSSX-30144 144"W x 30"D Stainless Steel Workbench, 2-3/4" Backsplash
See all 409 items in product family

Aero Manufacturing 4TSSX-30144 144"W x 30"D Stainless Steel Workbench, 2-3/4" Backsplash

Item #: WBB202834

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,811.00
Product Information
Customer Review
Product Q&A
Accessories
Economy Workbench 2-3/4" Backsplash Legs and Crossbracing 144"W x 30"D

This Stainless Steel Workbench with 2-3/4" Backsplash, Stainless Steel Legs and Crossbracing features a 16GA 430 Type Stainless Steel Top measuring 144"W x 30"D. Crossbracing is 1-1/4" O.D. 16 gauge stainless steel. Tubular legs are 1-5/8" O.D 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES144 (365.76 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • GAUGE16
    • MANUFACTURERS PART NUMBER4TSSX-30144
    • TOP CONSTRUCTION16 Gauge/ 430 Series
    • UNDERSTRUCTURE16 Gauge Stainless Steel Legs and Crossbracing
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • CAPACITY CUBIC FEET20 (.57 cu. m)
    • LEG QUANTITY6
    • TOP SERIES430
    • BRANDAero Manufacturing
    • BACKSPLASH HEIGHT INCHES2-3/4 (6.99 cm)