Aero Manufacturing 3TGBX-3084 84"W x 30"D Stainless Steel Workbench 4" Backsplash Galv.
See all 391 items in product family

Aero Manufacturing 3TGBX-3084 84"W x 30"D Stainless Steel Workbench 4" Backsplash Galv.

Item #: WBB203761

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $971.00
Product Information
Customer Review
Product Q&A
Accessories
Deluxe Workbench 4" Backsplash Galv. 84"W x 30"D

This Stainless Steel Workbench with 4" Backsplash, Galvanized Steel Legs and Crossbracing features a 16GA 304 Type Stainless Steel Top measuring 84"W x 30"D. Crossbracing is 1-1/4" O.D. 16 gauge galvanized steel. Tubular legs are 1-5/8" O.D 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES84 (213.36 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • GAUGE16
    • MANUFACTURERS PART NUMBER3TGBX-3084
    • TOP CONSTRUCTION16 Gauge/ 304 Series
    • LEG QUANTITY6
    • TOP SERIES304
    • CAPACITY CUBIC FEET12 (.34 cu. m)
    • BACKSPLASH HEIGHT INCHES4 (10.16 cm)
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • BRANDAero Manufacturing