Aero Manufacturing 1TSB-36144 144"W x 36"D Stainless Steel Workbench with 10" Backsplash SS Shelf
See all 136 items in product family

Aero Manufacturing 1TSB-36144 144"W x 36"D Stainless Steel Workbench with 10" Backsplash SS Shelf

Item #: WBB203413

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,684.00
Product Information
Customer Review
Product Q&A
Aerospec Workbench 10" Backsplash SS Undershelf 144"W x 36"D

This Stainless Steel Workbench with 10" Backsplash features a 14GA 304 Type Stainless Steel Top measuring 144"W x 36"D. Three sides have a "V" countertop edge to eliminate spillage. Includes an 18 gauge 430 series stainless steel steel lower shelf. Tubular legs are 1-5/8" O.D. 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES144 (365.76 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • GAUGE14
    • MANUFACTURERS PART NUMBER1TSB-36144
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • CAPACITY CUBIC FEET55 (1.56 cu. m)
    • TOP SERIES304
    • LEG QUANTITY6
    • BRANDAero Manufacturing
    • UNDERSTRUCTURE16 Gauge Stainless Steel legs w/ 18 Gauge Galvanized Steel Lower Shelf
    • BACKSPLASH HEIGHT INCHES10 (25.4 cm)
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)