Aero Manufacturing 4TGB3096T-100 96"W x 30"D 16 Ga. Stainless Steel Workbench w/ Shelf & Right Sink
See all 36 items in product family

Aero Manufacturing 4TGB3096T-100 96"W x 30"D 16 Ga. Stainless Steel Workbench w/ Shelf & Right Sink

Item #: WB250195R

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,442.00
Product Information
Customer Review
Product Q&A
ECONOMY WORK BENCH
WITH SINK AND GALVANIZED UNDERSTRUCTURE

Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1-7/8" hemmed safety edges. 16-gauge, 304 grade stainless steel top with galvanized legs and lower shelves to resist rust and corrosion. 18-gauge adjustable lower shelf for added storage. Features a 16" x 21" x 8" sink with a 4" backsplash, 6" high gooseneck plumbing.
Tubular legs are 1-5/8" diameter with 1" adjustable leveling feet. 96" long bench. Meets NSF and ISDA standards. Note: Benches with Sink are Non-Returnable.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • BENCH TYPE16 Gauge Stainless Steel
    • GAUGE16
    • TOP CONSTRUCTION16 Gauge/ 304 Series
    • SINKRight
    • UNDERSTRUCTUREGalvanized
    • BRANDAero Manufacturing