Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 3TS-3048 48"W x 30"D Deluxe Flat Top Stainless Steel Workbench w/ Undershelf
See all 75 items in product family

Aero Manufacturing 3TS-3048 48"W x 30"D Deluxe Flat Top Stainless Steel Workbench w/ Undershelf

Item #: WBB203715

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 722.00
Product Information
Customer Review
Product Q&A
Deluxe Flat Top Stainless Steel Undershelf Workbench 48"W x 30"D

This Stainless Steel Flat Top Workbench features a 16GA 304 Type Stainless Steel Top measuring 48"W x 30"D. Includes an 18 gauge stainless steel lower shelf. Tubular legs are 1-5/8" O.D. 16 gauge solid stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • GAUGE16
    • MANUFACTURERS PART NUMBER3TS-3048
    • TOP CONSTRUCTION16 Gauge/ 304 Series
    • BRANDAero Manufacturing
    • CAPACITY CUBIC FEET7 (.2 cu. m)
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • LEG QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.