Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 1TS-30144 144"W x 30"D Flat Top Stainless Steel Workbench w/ Undershelf
See all 58 items in product family

Aero Manufacturing 1TS-30144 144"W x 30"D Flat Top Stainless Steel Workbench w/ Undershelf

Item #: WBB203398

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,245.00
Product Information
Customer Review
Product Q&A
Aerospec Flat Top Stainless Steel Undershelf Workbench 144"W x 30"D

This Stainless Steel Flat Top Workbench features a 14GA 304 Type Stainless Steel Top measuring 144"W x 30"D. Tops include a "V" countertop edge on all four sides to eliminate spillage. Includes an 18 gauge stainless steel lower shelf. Tubular legs are 1-5/8" O.D. 16 gauge solid stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • DEPTH INCHES30 (76.2 cm)
    • ASSEMBLYUnassembled
    • UNDERSTRUCTURE18 Gauge Stainless Steel
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • MANUFACTURERS PART NUMBER1TS-30144
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • LEG QUANTITY6
    • WIDTH INCHES144 (365.76 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY CUBIC FEET20 (.57 cu. m)
    • GAUGE14
    • BRANDAero Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.