Waterhog Eco Elite Fashion 6' Wide 3 Ft Up To 60 Ft Black Smoke

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Waterhog Eco Elite Fashion 6' Wide 3 Ft Up To 60 Ft Black Smoke

Item #: WB268620BK

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 74.95 per Foot length.
Qty length width Price
ft 6 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WATERHOG ECO FASHION ELITE ENTRANCE MATS
Entrance Mats Offer A Matching Beveled Edge For An Attractive, Finished Appearance.

Carpet top is made from 100% post-consumer recycled pet polyester reclaimed from plastic bottles. Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric has a herringbone pattern for an attractive appearance. Backing is made with SBR rubber with 15% post-consumer recycled tires with a smooth back. These 3/8” thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled border with matching color for safety. Available in 8 colors. Passes Federal Flammability standard DOC FF 1-70. ANSI ESD s7.1 protection of electrostatic discharge. US Green Building Council member, NFSI certified.

Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES36 To 720
    • WIDTH INCHES72 (182.88 cm)
    • COLOR FINISHBlack Smoke
    • BORDER COLORBlack Smoke
    • BRANDAndersen Company
    • CONSTRUCTIONPolyester
    • MANUFACTURERS PART NUMBER22416x1170
    • MODEL268620BK
    • SURFACEHerringbone Pattern
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPECut Length/Min. 3 Ft., Max. 60 Ft.
    • WEIGHT LBS5 (2.27 kg)