CDN ProAccurate® Quick-Read™ Thermometer

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

CDN ProAccurate® Quick-Read™ Thermometer

Item #: WBB230581

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($55.90)

Price: $27.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Perfect for thin cuts of meat, fish and poultry, the CDN DTQ450X Quick-Read ProAccurate Thermometer features an easy to read big digit display. Press the hold button before withdrawing from food and the DTQ450X will hold the reading until the button is pressed again. High-quality stainless steel housing and stem. Waterproof and shatterproof. Includes pocket clip. Battery (one LR44) and instructions included. Can be recalibrated. Temperature range of -40 to +450°F (-40 to +230°C). White Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERDTQ450X
    • DESCRIPTIONProaccurate® Thermometer With Stainless Steel Housing, 1.5V Button Iec Lr44
    • LENGTH INCHES1-3/8 (3.49 cm)
    • WIDTH INCHES1-5/8 (4.13 cm)
    • HEIGHT INCHES6-1/8 (15.56 cm)
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHStainless Steel
    • PACKAGE QUANTITY1
    • SPECIAL FEATURESWaterproof
    • MINIMUM TEMPERATURE °F-40
    • MAXIMUM TEMPERATURE °F450
    • MINIMUM TEMPERATURE °C-40
    • MAXIMUM TEMPERATURE °C230
    • APPROVALNSF
    • RESPONSE TIME6 - 8 Seconds
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed