Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16-1/2" Hi - Temp Softspoon™ - Pkg Qty 6
See all 70 items in product family

16-1/2" Hi - Temp Softspoon™ - Pkg Qty 6

Item #: WBB209007

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.25 each

Sold in packages of 6

Price: $121.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
16-1/2" Hi - Temp SoftSpoon™

Spoon shaped blade for convenient scooping of food products. Unique contoured handle offers comfortable grip and hangs conveniently. Nylon handle and silicone blade heat resistant to 500°F (260°C). Molded together to form sanitary seal - eliminates food traps. Non-scratching silicone rubber spoon/blade is stain and odor resistant. Molded silicone rubber nubs keep blade off counter. Ideal for use with non-stick cookware. Dishwasher safe. White And Red finish. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER58126
    • DESCRIPTIONSoftSpoon™
    • LENGTH INCHES16-1/2 (41.91 cm)
    • WIDTH INCHES--
    • CONSTRUCTIONSilicone Blade with Nylon Handle
    • COLOR FINISHWhite And Red
    • PACKAGE QUANTITY6
    • BLADE LENGTH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.