4 Oz. Solid Black Spoodle® - Oval - Pkg Qty 12
See all 133 items in product family

4 Oz. Solid Black Spoodle® - Oval - Pkg Qty 12

Item #: WBB208802

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.50 each

Sold in packages of 12

Price: $174.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
4 Oz. Solid Black Spoodle® - Oval

Reduce waste and maximize serving efficiency. Unique oval bowl design fits into corners of Super Pan 3® steam table pans - reducing waste and maximizing serving efficiency. One-piece construction is durable and sanitary. Textured handle surface prevents slippage while in use. Capacities clearly stamped on shaft for easy size identification. High temperature patented nylon handle - heat resistant to 450°F (232°C). Mirror-finished stainless steel shafts and bowls are resistant to corrosion. Built-in stopper notch prevents Spoodle from sliding into food product. Ergonomic design offers comfort and reduces hand fatigue. Black finish. 4 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER6412420
    • DESCRIPTIONSolid One Piece Heavy-Duty Spoodle® Utensil, Black 3-11/16In X 3-3/8In Oval
    • LENGTH INCHES13-13/16 (35.08 cm)
    • WIDTH INCHES3-3/8 (8.57 cm)
    • CONSTRUCTIONStainless Steel with Nylon Handle
    • COLOR FINISHBlack
    • PACKAGE QUANTITY12
    • CAPACITY OUNCES4