4 Oz. Perforated Gray Spoodle® - Oval - Pkg Qty 12
See all 133 items in product family

4 Oz. Perforated Gray Spoodle® - Oval - Pkg Qty 12

Item #: WBB209064

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.50 each

Sold in packages of 12

Price: $162.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
4 Oz. Perforated Gray Spoodle® - Oval

Reduce waste and maximize serving efficiency. Unique oval bowl design fits into corners of Super Pan 3® steam table pans - reducing waste and maximizing serving efficiency. One-piece construction is durable and sanitary. Color coded for quick size identification. Textured handle surface prevents slippage while in use. Capacities clearly stamped on shaft for easy size identification. High temperature patented nylon handle - heat resistant to 450°F (232°C). Mirror-finished stainless steel shafts and bowls are resistant to corrosion. Built-in stopper notch prevents Spoodle from sliding into food product. Ergonomic design offers comfort and reduces hand fatigue. Gray finish. 4 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER6422445
    • DESCRIPTIONPerforated One Piece Heavy-Duty Color Coded Spoodle® Utensil, 3-11/16In X 3
    • LENGTH INCHES13-13/16 (35.08 cm)
    • WIDTH INCHES3-3/8 (8.57 cm)
    • CONSTRUCTIONStainless Steel with Nylon Handle
    • COLOR FINISHGray
    • PACKAGE QUANTITY12
    • CAPACITY OUNCES4